8790 C Impaktor Deep socket with 1/2 in drive, 24 x 83 mm

  • Mfr # 5004839001
  • Zoro # G223555070
product price: 
$
30.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5004839001
Zoro #
G223555070
UPC #
-
Country of Origin
Czechia

Description

Long Impaktor socket wrench insert for use with electric or pneumatic wrenches with 12.5 mm = 1/2 in drive. Also usable at low-lying couplings and protruding thread rods. The Impaktor technology ensures a higher-than-average service life even at extreme requirements. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool . With hexagon profile and socket with hole. The hexagon profile offers the transmission of high forces and loads the edges of the bolt or the screw head less than a double hexagon profile. For external hexagon bolts and screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews