932 A Screwdriver for slotted screws, 1.6 x 10 x 175 mm

  • Mfr # 5018270001
  • Zoro # G523555039
product price: 
$
26.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5018270001
Zoro #
G523555039
UPC #
-
Country of Origin
Czechia

Description

Wera chiseldriver for screwdriving, chiseling, mortising and slackening stuck screws. With multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones provide a high torque transfer. The pound-thru hexagonal blade made of premium bit material ensures power transmission without loss even at hammer blows. Tough tempered material to prevent the blade from splintering or breaking. With integrated impact cap to increase service life and reduce risk of splintering. Higher torques can be transmitted with open-end or ring spanners using the integrated hexagonal wrench aid. The Wera Black Point tip and a sophisticated hardening process provide a long usability for the tip, increased corrosion protection and exact fitting accuracy. With hexagon anti-roll protection to avoid bits from rolling away annoyingly in the workplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews