950 SPKS L-key Multicolour, metric, 1.5 x 50 mm

  • Mfr # 5022678001
  • Zoro # G723557123
product price: 
$
8.19
/ea
Sold in multiples of 3 for $24.57

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5022678001
Zoro #
G723557123
UPC #
-
Country of Origin
Czechia

Description

High quality Wera L-keys with colour coded, convenient plastic sleeve. This means that the tool is quickly accessible and the ergonomic and pleasant handle is easy on the hands even at low temperatures. Hex-Plus L-keys provide larger contact surfaces on the screw head. The notching effect is thereby reduced to a minimum; the destruction of the screw head is almost eliminated. The ball on the long arm allows safe working even in difficult mounting positions. The BlackLaser surface treatment provides excellent surface protection, corrosion resistance and long life. Laser coated abrasion-resistant size markings on the L-keys for quick access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews