Shop WERA
Create Account
9621 Belt holster Set 2, 8 pieces
- Mfr # 5136033001
- Zoro # G723553934
product price:Â
$
132.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5136033001
- Zoro #
- G723553934
- UPC #
- -
- Country of Origin
- Czechia
Description
The tool set for the belt. The tool holster has 5 zones for inserting and accessing the required tools at any time. The holster has a robust construction, is made of tear-resistant material and is also suitable for use in adverse conditions. The included tools can be supplemented or exchanged individually. The holster can be worn on the hips. Ideal for mobile use at different locations.
Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones provide a high torque transfer. Includes some tools with Lasertip: The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface inbites in into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool.
Including chiseldriver with pound-thru hexagonal blade made of premium bit material which ensures power transmission without loss even at hammer blows. Some of the screwdrivers are equipped with ball handles, which allows a lot of pressure to be transferred while screwdriving. The palm encloses the handle from above, which allows high torques and high axial forces.
Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones provide a high torque transfer. Includes some tools with Lasertip: The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface inbites in into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool.
Including chiseldriver with pound-thru hexagonal blade made of premium bit material which ensures power transmission without loss even at hammer blows. Some of the screwdrivers are equipped with ball handles, which allows a lot of pressure to be transferred while screwdriving. The palm encloses the handle from above, which allows high torques and high axial forces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.