967 L TORX HF L-key with holding function, BlackLaser, TX 30 x 122 mm

  • Mfr # 5024167001
  • Zoro # G323554140
product price: 
$
4.59
/ea
Sold in multiples of 3 for $13.77

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5024167001
Zoro #
G323554140
UPC #
-
Country of Origin
Czechia

Description

High quality L-keys for recessed TORX screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews