9706 Tool Rebel roller cabinet Stainless 2

  • Mfr # 5150136001
  • Zoro # G823554282
product price: 
$
6,206.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5150136001
Zoro #
G823554282
UPC #
-
Country of Origin
Czechia

Description

Exclusive roller cabinet in the Tool Rebel design. Storage and work surface in stainless steel; completely sealed to protect the inside of the cabinet, e.g. from leaking liquids. Five flat and two high drawers ensure efficient, mobile organization of tools and materials. Extremely robust thanks to a double-walled design and the completely welded construction of the entire body. The premium plastic end caps provide special protection. For daily hard work in the workshop. Equipped with 7 Wera foam inserts: 9710 foam insert screwdriver set 1, 9720 foam insert 8000 A Zyklop ratchet set 1 (1/4 in), 9721 foam insert 8000 B Zyklop ratchet set 1 (3/8 in), 9723 foam insert Zyklop B 3/8 in bit socket set 1, 9731 foam insert 6003 Joker combination wrench set 1, 9740 foam insert L-key set 1, 9750 foam insert Kraftform Kompakt and Tool-Check PLUS Set 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews