This item is Discontinued.

Wera 9 Piece Metric L-Shape Hex Key Set, 05022086001 05022086001

This item is Discontinued.

Wera

9 Piece Metric L-Shape Hex Key Set, 05022086001 (Discontinued)

Mfr # 05022086001
Zoro # G1786741
UPC # 04013288131775
Country of Origin Czechia
Category Hex Key Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05022086001
Zoro #
G1786741
UPC #
04013288131775
Country of Origin
Czechia

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Length Family
Long
Range of Lengths
3 1/2 in to 9 in
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Size Code
M7

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Finish
Satin
Includes
Rubber Clip
Handle Material
Alloy Steel
Tether Style
Tether Capable
Number of Tips
2
Insulated
No
Number of Ball Ends
1
Standards
ISO 2936
Driver Material
Alloy Steel
Tether Ready
No
Fastener Holding
No
Non-Magnetic
Yes
Non-Sparking
No
Key Shape
L-Shape
Corrosion Resistant
No
Grip Style
Plain
Material
Steel
Container Type
Clip
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Handle Shape
Straight
Includes Insulation
Not Insulated

Description

Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Satin, 9, Clip, Long, Hex, 2, No, 3 1/2 in to 9 in, Yes, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.