Bicycle Set 3 A, 40 pieces

  • Mfr # 5004188001
  • Zoro # G523555022
product price: 
$
287.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5004188001
Zoro #
G523555022
UPC #
-
Country of Origin
Czechia

Description

Bike tool set with ratchet, bits, sockets and a bitholding screwdriver in the very compact Tool-Check. Perfect as a universal companion for a multitude of screwdriving applications. An added extra: The set comes with two pouches- a larger pouch for the complete tool set and a small soft pouch to store the tools safely in your shirt pocket when you are on the go. The soft pouch has additional loops for holding two CO2 cartridges (the cartridges are not included).
With useful bike tools (chain riveter and chain fastener) to repair bike chains.
Premium bitholding screwdriver with Kraftform Plus handle for comfortable ergonomic screwdriving. Bit ratchet for quick working when screwdriving with a machine or conventional hand tool is not possible due to space constraints. Rapid reversing from clockwise to counterclockwise rotation and vice versa via the reversing lever. The knurling on the ratchet head allows for quick rotation (with the thumb). Easiest operation, even with just one hand. Ergonomic ratchet head/lever: Kraftform geometry with perfectly shaped contact surfaces for the fingers. The direct bit mounting in the ratchet head provides small tool design for low working heights. Small return angle of 6 deg for precise working. Robust drop-forged solid steel design. Torques of over 65 Nm. The Rapidaptor bitholding screwdriver with fast-rotating sleeve: Can be used as an extension, for lightning-fast bit changes for even very small bit sizes with just one hand and without any extra tools.
Bits (BTZ) with BiTorsion zone to cushion peak loads for universal use; tough bits (Z) for universal use.
Zyklop sockets with colour coding by size as well as size stamping - to help you find the required socket quickly and easily. Slip-proof thanks to the knurling at the rear end for easy handling even with oily hands. With ball stop groove. For external hexagon bolts and screws. Made of matt chrome-plated chrome-vanadium.
With the glass fibre reinforced plastic tyre levers, the tyres can be safely levered off the rim without damaging the rim. One tyre lever with valve ejector, one tyre lever with 1/4 in bit mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews