Click-Torque C 3 Set 1, 40-200 Nm, 13 pieces

  • Mfr # 5075680001
  • Zoro # G223554271
product price: 
$
626.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5075680001
Zoro #
G223554271
UPC #
-
Country of Origin
Czechia

Description

Click torque wrench set in the unmistakable Wera design. Very robust design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default values. The audible and tactile snapping on reaching the scale values also facilitates the safe setting of the desired torque values. The robust release mechanism provides a clearly audible and tactile trigger signal when the set torque is reached. For clockwise torque-control and with reversible 45-tooth ratchet. Torque wrenches and torque-compatible accessories are packed in an extremely space-saving, robust, surface-friendly textile box. Contains: Click Torque C 3, 1/2 in, 40 - 200 Nm, 4 sockets with 1/2 in drive, 7 hex plus hexagon socket and TORX bit sockets plus extension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews