Shop WERA

Click-Torque Lock C 3 car wheel change set 1, 6 pieces

  • Mfr # 5075790001
  • Zoro # G323561551

product price: 
$
498.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5075790001
Zoro #
G323561551
UPC #
-
Country of Origin
Czechia

Description

5-piece set for the car wheel change. One Click-Torque Lock C 3 (40-200 Nm) torque wrench with Torque Lock function. The torque function can be deactivated so that the tool can also be used for loosening screws and bolts. Precision ± 3% as per DIN EN ISO 6789-1:2017-07. 3 sockets (1/2 in; sizes 17.0; 19.0; 21.0) with fast-rotating plastic sleeve for higher working speeds, better wielding during screwdriving and extra protection of the rim. One extension (125 mm long); with cross hole and ring socket to attach the safety pin and safety ring of machine operated tools. In a robust textile box with twist-to-unlock mechanism, which ensures that the sockets are stored securely and can be easily removed using the rotating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.