Shop WERA

Kraftform Kompakt 20 RA-R, 6 pieces

  • Mfr # 5051513001
  • Zoro # G723556614

product price: 
$
115.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5051513001
Zoro #
G723556614
UPC #
-
Country of Origin
Czechia

Description

Kraftform handle with magazine for 6 bits integrated in the handle; with telescopic blade; for 1/4 in hex drive bits. The ratchet with fine toothing integrated in the handle allows fast working. Switching the screwdriving direction is intuitive: Turn the ring switch clockwise for clockwise screwdriving, turn it counterclockwise for counterclockwise screwdriving. Use position 0 to deactivate the ratchet mechanism for precise working. The telescopic blade with Rapidaptor quick-release chuck, which can be retracted into the handle, allows quick manual screwdriving even in confined working situations when the blade is retracted. The blade can be extended by simply pressing the locking sleeve. The tool can now be used as a fully-fledged screwdriver. The telescopic blade can be removed and used as a machine adapter, as well as returned to its original position. The Rapidaptor technology of the bit holder makes for a quick bit change. Includes 6 BiTorsion bits for long product life, tough, for universal use; stored in the bit magazine integrated in the handle. The strong permanent magnet in the 1/4 in bit mounting ensures a secure hold of the bit. The 2-component Kraftform handle with the combination of hard and soft zones allows for a firm grip and precise working. With a robust pouch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.