Shop WERA
Create Account
Kraftform Kompakt 27 XL SHK 1, 7 pieces
- Mfr # 5136075001
- Zoro # G323556175
product price:Â
$
60.55
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
- 5136075001
- Zoro #
- G323556175
- UPC #
- -
- Country of Origin
- Czechia
Description
7-piece bit set; particularly suitable for applications in plumbing, heating and air conditioning. Bitholding screwdriver with 300 mm long blade and very slim, lockable bit mounting to reach areas which are difficult to access. Thanks to the particularly slim design, even screws in very tight installation spaces can be operated. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Magazine integrated in the handle for bit storage. 6 tough, 25 mm long bits (Phillips-head Phillips, TORX and hexagonal socket). This set replaces a 6-piece screwdriver set and reduces the necessary equipment to a minimum. With hexagon anti-roll protection against rolling away.
Documents & Resources