Kraftform Kompakt 838 RA-R M Set 1, 15 pieces

  • Mfr # 5051061001
  • Zoro # G823556880
product price: 
$
130.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5051061001
Zoro #
G823556880
UPC #
-
Country of Origin
Czechia

Description

15-piece ratchet screwdriver set. Bitholding screwdriver with intuitive ratchet functionality. The ratchet mechanism with fine toothing integrated in the handle (36 teeth/return angle 10 deg) eases and accelerates screwdriving without having to reposition the tool. Spinning the tool is also possible. The ratchet mechanism completely embedded in the handle ensures very handy and comfortable work. Ergonomic switching to clockwise/counterclockwise or position 0. Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Magnetic bitholding screwdriver for bits with 1/4 in external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). The Rapidaptor quick-release chuck allows lightning-fast bit changes without any extra tools. The strong permanent magnet holds the bits firmly. 13 tough bits for universal use (Phillips-head Phillips and Pozidriv, TORX, slotted and hexagonal socket), 89 mm length; chemically nickel-plated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews