Shop WERA
Create Account
Kraftform Kompakt Pistol RA-R 2, 13 pieces
- Mfr # 5051536001
- Zoro # G823554305
product price:Â
$
156.99
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
- 5051536001
- Zoro #
- G823554305
- UPC #
- -
- Country of Origin
- Czechia
Description
Kraftform pistol handle for 1/4 in hex drive bits. The ratchet with fine toothing integrated in the handle allows fast working. Switching the screwdriving direction is intuitive: Turn the ring switch clockwise for clockwise screwdriving, turn it counterclockwise for counterclockwise screwdriving. Use position 0 to deactivate the ratchet mechanism for precise working. The Rapidaptor technology of the bitholding screwdriver makes for a quick bit change. Includes 6 BiTorsion bits (25 mm) for a long product life, tough, for universal use; stored in the bit magazine integrated in the handle. 6 tough bits (89 mm) for universal use. The strong permanent magnet in the 1/4 in bit mounting ensures secure holding of the bit. The 2-component Kraftform pistol handle allows for high leverage. The robust holster can be attached to the belt.
Documents & Resources