Kraftform Kompakt VDE 65 iS PZ/S Take it easy, # 2 x 157 mm

  • Mfr # 5006531001
  • Zoro # G223557067
product price: 
$
22.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5006531001
Zoro #
G223557067
UPC #
-
Country of Origin
Czechia

Description

VDE blade for the Kraftform Kompakt handle/interchangeable blade system. Combination profile slotted and Pozidriv, especially for use with clips, fuse boxes, switches, relays. Lightning-fast blade changes without special tools. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. With Take it easy tool finder: colour coding by profile and laser-engraved size indication. The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews