Shop WERA
See all product information
Create Account
Phillips, Slotted, Square Recess Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7
Mfr # 05073661002
Zoro # G3983847
product price:Â
$
54.29
/ea
Key Features
Drive Size
1/4 in
Bit Style
Phillips, Slotted, Square Recess
Overall Length
8 1/2 in
Number of Pieces
7
Features
Fine Tooth System For Minimal Return Angle, Ratcheting Mechanism: Clockwise, Counter-Clockwise, Locked
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05073661002
- Zoro #
- G3983847
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 8 1/2 in
- Sizes Included
- Phillips: #1 + #2, Robertson Square Recess: #1 + #2, Slotted: 1 mm + 1.2 mm
- Tip Size
- #1, #2, 1 mm
- For Fastener Size
- 1, 2, 1x5.5, 1.2x6.5, 1, 2
- Wire Rope Length
- 8 1/2 in
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 1 mm, Tip Style Phillips, Slotted, Square, Magnetic, Ergonomic, Bit Material Steel, Bit Storage In Handle, Single End, Magnetized Tip No, Shank Length Not Applicable, Shank Material Stainless Steel, Drive Size 1/4 in, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.