Shop All Screwdrivers
Wera
Phillips Screwdriver, #3
Mfr # 05008852001
Zoro # G3155725
Not eligible for select promotions
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #3
- Handle Material Plastic
- Handle Design Kraftform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05008852001
- Zoro # G3155725
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 1 in |
Overall Length | 3 in |
Handle Length | 54 mm |
For Fastener Size | #3 |
Description
General Purpose Phillips Screwdriver, Tip Size #3, Phillips, Ergonomic, Overall Length 3 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12", 96-Teeth Circular Saw Blade (D1296N)
- LINK HANDLES Tamper Handle, 48", 2" Slot, Sanded (66554GRA)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1218)
- H & H INDUSTRIAL PRODUCTS 3/8-16 Wire Threading Insert Installation Tool (1011-0221)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- WERA Insulated Phillips Screwdriver #2 Round (05022734001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030104001)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05006120001)
- WERA Precision Screwdriver #00 Round (05118020001)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P0100)
- Wera Screwdrivers and Nutdrivers