Shop WERA
Create Account
Tool-Check Modular Motorcycle 1, 21 pieces
- Mfr # 5049030001
- Zoro # G523561573
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5049030001
- Zoro #
- G523561573
- UPC #
- -
- Country of Origin
- Czechia
Description
21-piece compact workshop on the go; ideal for minor repairs. For common screwdriving applications on motorcycles. With practical pouch (hook and loop fastener system). The sewn-in magnet on the front secures screws and bits - no risk of losing them! Two extra compartments for additional tools and small parts. The pouch can be hung on the motorcycle frame via the flexible hook and loop part on the back. Included are one bit ratchet (1/4 in) for handles with 1/4 in bit mounting; drop-forged solid steel design; with fine toothing mechanism (60 teeth) for a small return angle of 6 deg for precise working. Easy clockwise/counterclockwise switching. 1/4 in sockets can also be used with the Wera 870/1 adapter (1/4 in external hexagon to 1/4 in external square head) included in the set. 4 Zyklop sockets (1/4 in) for manual and machine-operated tools; with ball stop groove. Knurling at the rear end for manageability during manual screwdriving. With Take it easy tool finder: colour coding by size to help you find the required tool quickly and easily. Made of matte chrome-plated chrome-vanadium. One Kraftform handle with 1/4 in bit mounting, one magnetic 899/4/1 K bitholding screwdriver (for 1/4 in bits) for screwdriver machines, magnetic, one extension (100 mm) for bits with 1/4 in external hexagon drive. 13 bits (Phillips, TORX, hexagonal socket, slotted) in BTZ design with BiTorsion zone (prevents the bit from breaking prematurely) and Take it easy tool finder: colour coding by profile and size. The tools are safely stored and neatly arranged in the Tool-Check Modular, and can be connected to other components of the Tool-Check Modular system using the Tool-Check Modular 9549 adapter or Tool-Check Modular 9550 hinge (both not included in the set).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.