
Connect It L-Shaped Desk, 77 in D X 30 in H, 66 in W X Thermally Fused Laminate
Mfr # DI66304824L1BBF-WH-ESP
Zoro # G512322017
product price:Â $925.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Width
66 in
Overall Depth
77 in
Overall Height
30 in
Material
Thermally Fused Laminate
Includes
Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DI66304824L1BBF-WH-ESP
Zoro #
G512322017
UPC #
-
Country of Origin
China
Dimensions
Overall Width
66 in
Overall Depth
77 in
Overall Height
30 in
Length
66 in
Top Thickness
1.1 in
Size
66 x 30 Main; 48 x 24 Return
Details
Item
Connect It L-Shaped Desk
Color
Espresso Top; White Frame
Material
Thermally Fused Laminate
Includes
Storage
Frame Color
White
Shape
L
Application
Office
Modesty Panel
No
Number of Storage Cabinets
1
Description
The Connect it L-Shape Desk is the perfect addition to your workspace. With its sleek and design, this desk will enhance the overall aesthetic of your office. The desk features a 66x30 main surface and a 48x24 return, providing you with ample space to work and stay organized. the White Metal frame adds a touch of sophistication, while the Espresso laminate tops offer a stylish and durable surface. This desk also comes with a full Box Box File Storage Unit, providing you with convenient storage for all your office essentials. Keep your documents, stationery, and other items easily accessible and neatly organized. Whether you're a professional working from home or managing a busy office, this desk is designed to meet your needs. Its ergonomic design promotes comfort and productivity, allowing you to work efficiently for long hours. Upgrade your workspace with the Connect it Desking L-Shape Desk and experience the benefits of a well-designed and functional work space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.