
Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Brushed Silver, Walnut Block
Mfr # VL22BS7224-WNB
Zoro # G007088657
product price:Â $720.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24
Overall Height
46.25
Finish
Brushed Silver
Material
Laminate wood, metal
Weight
128
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VL22BS7224-WNB
Zoro #
G007088657
UPC #
-
Country of Origin
China
Dimensions
Overall Width
24
Overall Height
46.25
Top Thickness
1.1
Length
72
Details
Item
Electric Sit Stand Desk
Finish
Brushed Silver
Color
Brushed Silver, Walnut Block
Material
Laminate wood, metal
Weight
128
Weight Capacity
264 lbs
Features
Adjustable height
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Leg Color
Brushed Silver
Standards
BIFMA
Tabletop Color
Walnut Block
Description
Introducing the Lift it, 72"x24" Value Electric Sit Stand Desk for Office or Home. This versatile desk is perfect for your workspace, providing you with the flexibility to sit or stand throughout the day. With its dual motor, you can easily adjust the desk to your preferred height, enhancing your comfort and productivity. The desk features a stylish Walnut Block Top and a sleek Silver Base, adding a touch of sophistication to any room. Equipped with a 4 memory control with USB LED charging, you can conveniently save your preferred height settings and even charge your devices. Elevate your work experience with the Lift it, 72"x24" Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.