H9341 Harness, S, 425 lb, Mating Chest/ Mating Leg Straps, Back, Hips D-Ring
- Mfr # H934005
- Zoro # G901981580
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use, Positioning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H934005
- Zoro #
- G901981580
- UPC #
- 051751132601
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- Built-In Handles at Seat, Integrated Label Pack
Description
Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material PVC Coated Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.