Shop WERNER
See all product information
Create Account
H9140 Harness, 2XL, 425 lb, Mating Chest/ Mating Leg Straps, Back D-Ring
- Mfr # H914005
- Zoro # G000419885
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Mating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H914005
- Zoro #
- G000419885
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Harness
- Harness Sizing
- 2XL
- Harness Style
- Vest
- Weight Capacity
- 425 lb
- D-Ring Locations
- Back
- Harness Application
- General Use
- Chest Strap Buckles
- Mating
- Leg Strap Buckles
- Mating
- Series
- H9140
- Includes Padding
- Yes
- Harness Color
- Black/Yellow
- Features
- Built-In Handles at Seat, Fall Indicators Clearly Indicate if a Fall Has Occurred and the Unit Needs to Come Out of Service, Integrated Label Pack
- Harness D-Ring Material
- PVC Coated Steel
- Padding Location
- Back, Shoulder
- Specialty Working Conditions
- Arc Flash
- RFID Equipped
- No
- Torso Adjustment
- Mating
- Other Standards
- ISO/IEC 17025:2017
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- ANSI Standards Met
- ANSI Z359.11-2021
- Safety Features
- Trauma Strap
- Industry
- Construction, General Industry
- Gender
- Unisex
Dimensions
- Fits Chest Size
- Built-In Handles at Seat, Fall Indicators Clearly Indicate if a Fall Has Occurred and the Unit Needs to Come Out of Service, Integrated Label Pack
Description
Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material PVC Coated Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.