Shop WERNER
See all product information
Create Account
H0230 Harness, 2XL, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps, Back, Chest D-Ring
- Mfr # H023005
- Zoro # G802016664
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H023005
- Zoro #
- G802016664
- UPC #
- 051751131567
- Country of Origin
- Mexico
- Item
- Harness
- Harness Sizing
- 2XL
- Harness Style
- Vest
- Weight Capacity
- 425 lb
- D-Ring Locations
- Back, Chest
- Harness Application
- Climbing
- Chest Strap Buckles
- Quick-Connect
- Leg Strap Buckles
- Quick-Connect
- Series
- H0230
- Includes Padding
- Yes
- Harness Color
- Black/Blue
- Padding Location
- Back, Leg, Shoulder
- Features
- Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
- Harness D-Ring Material
- Aluminum
- RFID Equipped
- No
- Torso Adjustment
- Cam
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- ANSI Standards Met
- ANSI Z359.11-2021
- Other Standards
- ISO/IEC 17025:2017
- Industry
- Construction, General Industry
- Safety Features
- Trauma Strap
- Gender
- Unisex
Description
Harness, Harness Style Vest, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021