Shop WERNER
See all product information
Create Account
Blue Armor Full Body Harness, S, 425 lb, Quick-Connect Chest/ Tongue Leg Straps, Back, Chest D-Ring
- Mfr # H122001
- Zoro # G1221949
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H122001
- Zoro #
- G1221949
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Full Body Harness
- Harness Sizing
- S
- Harness Style
- Vest
- Weight Capacity
- 425 lb
- D-Ring Locations
- Back, Chest
- Harness Application
- Climbing
- Chest Strap Buckles
- Quick-Connect
- Leg Strap Buckles
- Tongue
- Series
- Blue Armor
- Includes Padding
- Yes
- Harness D-Ring Material
- Steel
- Harness Color
- Black/Blue/Yellow
- Padding Location
- Back, Shoulder
- RFID Equipped
- No
- Torso Adjustment
- Mating
- ANSI Standards Met
- ANSI Z359.11-2021
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Industry
- Construction, General Industry
- Safety Features
- Trauma Strap
- Gender
- Unisex
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue/Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.