Blue Armor Full Body Harness, XL, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
- Mfr # H143004
- Zoro # G1221136
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Shoulders
Harness Application
Confined Spaces
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H143004
- Zoro #
- G1221136
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Full Body Harness
- Harness Sizing
- XL
- Harness Style
- Vest
- Weight Capacity
- 425 lb
- D-Ring Locations
- Back, Shoulders
- Harness Application
- Confined Spaces
- Chest Strap Buckles
- Quick-Connect
- Leg Strap Buckles
- Quick-Connect
- Series
- Blue Armor
- Includes Padding
- Yes
- Harness D-Ring Material
- Steel
- Harness Color
- Black/Blue/Yellow
- Padding Location
- Back, Shoulder
- Torso Adjustment
- Mating
- RFID Equipped
- No
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Safety Features
- Trauma Strap
- ANSI Standards Met
- ANSI Z359.11-2021
- Industry
- Construction, General Industry
- Gender
- Unisex
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue/Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped No, Industry Construction, General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.