Shop WERNER
See all product information
Create Account
H0120 Harness, 2XL, 425 lb, Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring
- Mfr # H012005
- Zoro # G700419888
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H012005
- Zoro #
- G700419888
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Harness
- Harness Sizing
- 2XL
- Harness Style
- Vest
- Weight Capacity
- 425 lb
- D-Ring Locations
- Back
- Harness Application
- General Use
- Chest Strap Buckles
- Quick-Connect
- Leg Strap Buckles
- Tongue
- Series
- H0120
- Includes Padding
- Yes
- Harness D-Ring Material
- Aluminum
- Features
- Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
- Harness Color
- Black/Blue
- Padding Location
- Back, Leg, Shoulder
- Torso Adjustment
- Cam
- RFID Equipped
- No
- ANSI Standards Met
- ANSI Z359.11-2021
- Other Standards
- ISO/IEC 17025:2017
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Industry
- Construction, General Industry
- Safety Features
- Trauma Strap
- Gender
- Unisex
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.