Shop WERNER
See all product information
Create Account
Fall Protection Back Pack, 15.75 in L
- Mfr # K120002
- Zoro # G802319673
product price:Â
$
36.69
/ea
Key Features
Overall Height
24 in
Features
Padded Shoulder Straps, Reinforced Bottom
Color
Black
Material
Polyester
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K120002
- Zoro #
- G802319673
- UPC #
- 051751124705
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 24 in
- Overall Width
- 8 in
- Overall Length
- 15 3/4 in
- Wire Rope Length
- 15 3/4 in
- Length
- 15 3/4 in
- Fits Chest Size
- Padded Shoulder Straps, Reinforced Bottom
Details
- Item
- K120002 Fall Protection Back Pack
- Features
- Padded Shoulder Straps, Reinforced Bottom
- Color
- Black
- Material
- Polyester
- Number of Wheels
- 0
- Product Type
- Backpack
- Number of Interior Pockets
- 0
- Includes Laptop Sleeve
- No Laptop Sleeve
- Number of Exterior Pockets
- 0
- Water Resistance
- Water Resistant
- Interior Volume
- 2 cu ft
- Closure
- Buckle, Drawstring
- Number of Straps
- 4
- Shell Material
- Polyester
- Wire Color
- Black
Description
K120002 Fall Protection Back Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.