This item is Discontinued.
This item is Discontinued.
Cable Positioning Laynard 1/4in Vin 3ft (Discontinued)
Mfr #
C161103
Zoro #
G1221197
UPC # 051751103908
Country of Origin Mexico
Category Lanyards and Lifelines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C161103
- Zoro #
- G1221197
- UPC #
- 051751103908
- Country of Origin
- Mexico
- Item
- Positioning/Restraint Lanyard
Dimensions
- Length
- 3 ft.
Description
Positioning and Restraint Lanyard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.