Bantam Self-Retracting Lifeline, Quick-Connect, Steel, 2 Leg(s), 400 lb Weight Capacity
- Mfr # R413008LE
- Zoro # G902203902
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R413008LE
- Zoro #
- G902203902
- UPC #
- 051751136678
- Country of Origin
- Taiwan, Province of China
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 400 lb
- Color
- Black
- Harness End Connection
- Quick-Connect
- Harness End Connection Material
- Steel
- Number of Legs
- 2
- Series
- Bantam
- Anchoring Location
- Overhead or Foot Level
- SRL Housing Material
- Thermoplastic
- Lifeline Material
- Steel
- Anchorage End Connection Material
- Steel
- ANSI SRL Class (2021)
- Class 2
- Minimum Weight Capacity
- 130 lb
- Rescue Mode
- Lower
- Anchorage End Connection Type
- Swivel Snap Hook
- ANSI SRL Type
- SRL-LE
- Weight Capacity - Leading Edge Application
- 310 lb
- ANSI Standards Met
- ANSI Z359.14-2021
- Other Standards
- ISO/IEC 17025:2017
- OSHA Standards Met
- OSHA 1910.140
- RFID Equipped
- No
- Sealed
- No
- Wire Color
- Black
Dimensions
- Lifeline Diameter
- 1/4 in
- Lifeline Length
- 8 ft
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 400 lb, Series Bantam, ANSI Standards Met ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.