Shop WERNER
See all product information
Create Account
Bantam Self-Retracting Lifeline, Carabiner, Steel, 1 Leg(s), 400 lb Weight Capacity
- Mfr # R430006
- Zoro # G602016765
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Color
Black, Blue
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R430006
- Zoro #
- G602016765
- UPC #
- 051751124941
- Country of Origin
- Taiwan, Province of China
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 400 lb
- Color
- Black, Blue
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- Bantam
- SRL Housing Material
- Nylon
- Anchoring Location
- Overhead Only
- Lifeline Material
- HMPE
- Anchorage End Connection Material
- Steel
- ANSI SRL Class (2021)
- Class 1
- ANSI SRL Type
- SRL-P
- Other Standards
- ISO/IEC 17025:2017
- Rescue Mode
- Lower
- OSHA Standards Met
- OSHA 1910.140
- Anchorage End Connection Type
- Snap Hook
- Minimum Weight Capacity
- 130 lb
- ANSI Standards Met
- ANSI Z359.14-2021
- Sealed
- No
- RFID Equipped
- No
- Wire Color
- Black, Blue
Dimensions
- Lifeline Width
- 3/4 in
- Lifeline Length
- 6 ft
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series Bantam, ANSI Standards Met ANSI Z359.14-2021, Color Black, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.