Shop WESANCO
See all product information
Create Account
Back to Back Strut, 1-5/8 in x 4-7/8 in Channel Size, Green
- Mfr # W101GR10
- Zoro # G1013063
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Strut Channel Size
1-5/8 in x 4-7/8 in
Color
Green
Length
10 ft
Overall Length
10 ft
Gauge
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W101GR10
- Zoro #
- G1013063
- UPC #
- 840722135969
- Country of Origin
- United States
- Item
- Back to Back Strut
- Color
- Green
- Gauge
- 12 ga
Description
Green Strut Channel Combination, 12 Gauge, 1-5/8" X 4-7/8"10'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.