Shop WESANCO
See all product information
Create Account
Back to Back Strut, 1-5/8 in x 6-1/2 in Channel Size, Green
- Mfr # W151GR10
- Zoro # G1013605
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Strut Channel Size
1-5/8 in x 6-1/2 in
Color
Green
Length
10 ft
Overall Length
10 ft
Gauge
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W151GR10
- Zoro #
- G1013605
- UPC #
- 840722136409
- Country of Origin
- United States
Dimensions
- Strut Channel Size
- 1-5/8 in x 6-1/2 in
- Length
- 10 ft
- Overall Length
- 10 ft
- Overall Width
- 1-5/8 in
- Overall Height
- 6-1/2 in
Details
- Item
- Back to Back Strut
- Color
- Green
- Gauge
- 12 ga
Description
Green Strut Channel Combination, 12 Gauge, 1-5/8" X 6-1/2"10'
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.