Shop WESANCO
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Channel Strut, Punched, 1-5/8 in x 2-7/16 in Channel Size
- Mfr # W100HHG20
- Zoro # G1013002
product price:Â
$
228.99
/ea
Key Features
Slot Type
Punched
Strut Channel Size
1-5/8 in x 2-7/16 in
Length
20 ft
Overall Length
20 ft.
Gauge
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W100HHG20
- Zoro #
- G1013002
- UPC #
- 840722135815
- Country of Origin
- United States
- Item
- Single Channel Strut
- Slot Type
- Punched
- Gauge
- 12 ga
Description
Hot Dipped Strut Channel w/ Holes, 12 Gauge, 1-5/8" X 2-7/16"20'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.