Shop WESBAR
Create Account
203294 2.5 x 1.25 in. Side Marker Light Kit with Chrome Housing - Amber
- Mfr # 3001.5284
- Zoro # G604008577
product price:Â
$
45.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3001.5284
- Zoro #
- G604008577
- UPC #
- 53522032943
- Country of Origin
- China
Description
Features
- Compact rectangular light with the polycarbonate lens sonic welded to the base
- Offers easy Installation with self grounding base on metallic surfaces
- Snaplock tabs on the lens housing secures light to the base to complete the fast installation
- The light complies with FMVSS/CMVSS 108 requirements for clearance/marker lights when properly mounted
- Color: Amber
- Hosing Color: Chrome
- Size: 2 1/2" x 1 1/4"
- Dimension: 5" H x 2" W x 1.5" L
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.