273606 24 in. W x 30 in. H x 48 in. D Thrifty Plate Aluminum Tread Light Duty Platform Truck

  • Mfr # 273606
  • Zoro # G503956924
product price: 
$
726.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
273606
Zoro #
G503956924
UPC #
-
Country of Origin
China

Description

  • Material of Construction: Aluminum.
  • Made in China.
  • Options: 273616, 273614, 273615.
  • Powered/Manual: Manual.
  • Agency App/Cert: None.
  • Cubic Ft: 20.
  • Platform Deck Size: 24" x 48".
  • Platform deck to top of handle: 27.625".
  • Commercial model structural capacity of any size platform not to exceed 1,800 lbs.
  • Platforms and casters sold separately.
  • Casters determine capacity.
  • Non-marking gray corner bumper.
  • Replacement corner bumper option – P/N #273615.
  • 24" Extra Push Handle – P/N #273614.
  • 30" Extra Push Handle – P/N #273615.
  • Handle Type: Continuous.
  • Floor lock: None.
  • Capacity: 1800 Lb.
  • Dimensions: 24" W x 30" H x 48" D.
  • Warranty: 90 Days.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews