Shop WESCO
Create Account
Rigid Brass Drum Faucet
- Mfr # 272081
- Zoro # G024198100
product price:Â
$
129.99
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
- 272081
- Zoro #
- G024198100
- UPC #
- -
- Country of Origin
- China
Description
Material of Construction: Brass. Made in Taiwan. Powered/Manual: Manual. Agency App/Cert: FM Approved. Cubic Ft: 0.02. Easy-to-use self-closing design. 0.75 in NPT connection. Non Stick Surface gasket. Adjustable shank designed to easily adjust to proper drain position after installing in drum. External flame arrestor. For use with oils ( under 30 SAE) and non-corrosive flammables. Handle Type: Valve Handle. Floor lock: None. Dimensions: 6.25 in W x 4 in H x 6.25 in D.