This item is Discontinued.

This item is Discontinued.
Left Hand Bordeau Pass Lock ADJ Latch and Full Lip Strike Bright Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0600U3U3SL20
- Zoro #
- G0184933
- UPC #
- -
- Country of Origin
- China
- Includes
- Latch
- Keyway Type
- Weslock
- Finish
- Bright Brass
- Item
- Left Hand Bordeau Pass Lock ADJ Latch an
- Features
- Left Hand
- Strike Type
- Full Lip Strike
- Function
- Passage
- Product Type
- Lock
Description
Item Left Hand Bordeau Pass Lock ADJ Latch an
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.