This item is Discontinued.

This item is Discontinued.
Left HBordeau Entry Lock ADJ Latch Full Lip Strike Satin Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0640UNUNSL23
- Zoro #
- G2175720
- UPC #
- -
- Country of Origin
- China
- Lockset Handle Type
- Bordeau Entry Lock
- Lockset Function
- Entry
- Lockset Finish
- Satin Nickel
- Item
- Left HBordeau Entry Lock ADJ Latch Full
- Material
- Brass
Description
Item Left HBordeau Entry Lock ADJ Latch Full