This item is Discontinued.
This item is Discontinued.
LH Bordeau Interior DBL CYL Handleset Trim Bright Chrome (Discontinued)
Mfr #
L2109--U6SL2D
Zoro #
G2176192
UPC # 00048899527581
Country of Origin China
Category Keyed Entry Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L2109--U6SL2D
- Zoro #
- G2176192
- UPC #
- 00048899527581
- Country of Origin
- China
Details
- Keyway Type
- Weslock
- Item
- LH Bordeau Interior DBL CYL Handleset Tr
- Features
- Left Hand
- Strike Type
- Round Corner
- Includes
- Latch
- Location Type
- Interior
- Finish
- Bright Chrome
- Function
- Double Cylinder
- Product Type
- Trim
Description
Item LH Bordeau Interior DBL CYL Handleset Tr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.