This item is Discontinued.
This item is Discontinued.
LH Bordeau Priv Lock ADJ Latch Full Lip stk Antique Brass by SN (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0610UAUNSL20
- Zoro #
- G2176411
- UPC #
- -
- Country of Origin
- China
Details
- Item
- LH Bordeau Priv Lock ADJ Latch Full Lip
- Finish
- Antique Brass
- Includes
- Latch
- Features
- Left Hand
- Keyway Type
- Weslock
- Strike Type
- Full Lip Strike
- Function
- Privacy
- Product Type
- Lock
Description
Item LH Bordeau Priv Lock ADJ Latch Full Lip