This item is Discontinued.

This item is Discontinued.
RH Bordeau Entry Lock ADJ Latch Full Lip Strike Bright Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R0640U6U6SL23
- Zoro #
- G2177522
- UPC #
- -
- Country of Origin
- China
- Keyway Type
- Weslock
- Item
- RH Bordeau Entry Lock ADJ Latch Full Lip
- Finish
- Bright Chrome
- Strike Type
- Full Lip Strike
- Features
- Right Hand
- Includes
- Latch
- Function
- Entry
- Strike
- RH Bordeau Entry Lock ADJ Latch Full Lip
- Product Type
- Lock
Description
Item RH Bordeau Entry Lock ADJ Latch Full Lip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.