This item is Discontinued.

This item is Discontinued.
RH Bordeau INT SGL Dual CYL HSET Trim Lexington or Colonial ANT Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1300--UASL20
- Zoro #
- G2177583
- UPC #
- -
- Country of Origin
- China
- Keyway Type
- Weslock
- Item
- RH Bordeau INT SGL Dual CYL HSET Trim Le
- Location Type
- Interior
- Strike Type
- Round Corner
- Cylinder Core Type
- Single
- Features
- Right Hand
- Finish
- Antique Brass
- Includes
- Latch
- Product Type
- Trim
Description
Item RH Bordeau INT SGL Dual CYL HSET Trim Le
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.