This item is Discontinued.

This item is Discontinued.
RH Bordeau Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R0610U1U1SL20
- Zoro #
- G2177811
- UPC #
- -
- Country of Origin
- China
- Item
- RH Bordeau Priv Lock ADJ Latch Full Lip
- Finish
- Oil Rubbed Bronze
- Includes
- Latch
- Features
- Right Hand
- Keyway Type
- Weslock
- Strike Type
- Full Lip Strike
- Function
- Privacy
- Strike
- RH Bordeau Priv Lock ADJ Latch Full Lip
- Product Type
- Lock
Description
Item RH Bordeau Priv Lock ADJ Latch Full Lip