This item is Discontinued.

This item is Discontinued.
RH Calais INT SGL Dual CYL HSET Trim Lexington or Colonial ANT Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1300--KASL20
- Zoro #
- G2177951
- UPC #
- -
- Country of Origin
- China
- Keyway Type
- Weslock
- Item
- RH Calais INT SGL Dual CYL HSET Trim Lex
- Finish
- Antique Brass
- Cylinder Core Type
- Single
- Includes
- Latch
- Features
- Right Hand
- Location Type
- Interior
- Strike Type
- Round Corner
- Product Type
- Trim
Description
Item RH Calais INT SGL Dual CYL HSET Trim Lex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.