This item is Discontinued.
This item is Discontinued.
RH Impresa x Bordeau Entry Lock ADJ Latch Full Lip stk Lifetime Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R0640IBU3SL23
- Zoro #
- G0191179
- UPC #
- -
- Country of Origin
- China
Details
- Keyway Type
- Weslock
- Item
- RH Impresa x Bordeau Entry Lock ADJ Latc
- Features
- Right Hand
- Finish
- Brass
- Includes
- Latch
- Strike Type
- Full Lip
- Function
- Entry
- Product Type
- Lock
Description
Item RH Impresa x Bordeau Entry Lock ADJ Latc