This item is Discontinued.

This item is Discontinued.
Right Hand Bordeau Privacy Lock ADJ Latch and Full Lip Strike Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R0610U2U2SL20
- Zoro #
- G2178405
- UPC #
- -
- Country of Origin
- China
- Item
- Right Hand Bordeau Privacy Lock ADJ Latc
- Lockset Function
- Privacy
- Finish
- Black
- Includes
- Latch
- Strike Type
- Full Lip Strike
- Keyway Type
- Weslock
- Style
- Right Hand
Description
Item Right Hand Bordeau Privacy Lock ADJ Latc