B81202-L Glove Leather Grain Large Cowhide Leather Comfortable Work Gloves

  • Mfr # B81202-L
  • Zoro # G924976372
product price: 
$
20.25
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B81202-L
Zoro #
G924976372
UPC #
662909637987
Country of Origin
Unknown

Description

The Boss B81202-L Large Cowhide Leather Work Gloves are designed to provide superior protection, comfort, and durability for a wide range of tasks. Crafted from premium grain cowhide leather, these gloves offer excellent resistance to abrasions and wear, making them ideal for both professional and DIY projects.

Key Features:

  1. Premium Grain Cowhide Leather:
    • Made from high-quality grain cowhide leather, these gloves offer exceptional strength and durability. The leather is naturally resistant to abrasions, ensuring long-lasting performance even in demanding environments
  2. Keystone Thumb Design:
    • The keystone thumb design enhances the gloves' flexibility and comfort, allowing for a natural fit and improved dexterity. This design is particularly beneficial for tasks that require precise hand movements
  3. Gunn Cut Pattern:
    • The gloves feature a Gunn cut pattern, which provides increased durability and comfort. This pattern places the seams away from the palm, reducing wear and enhancing the gloves' overall lifespan
  4. Adjustable Wrist Strap:
    • Equipped with an adjustable buckle wrist strap, these gloves offer a secure and customized fit. The strap ensures that the gloves stay in place during use, providing added safety and comfort
  5. Slip-On Cuff:
    • The slip-on cuff design allows for easy on and off, saving you valuable time and effort. The cuff also provides additional protection to the wrist area
  6. Versatile Applications:
    • These gloves are suitable for a wide range of applications, including construction, landscaping, farming, and general maintenance tasks. Their robust design ensures reliable performance in various conditions

Specifications:

  • Model Number: B81202-L
  • Size: Large
  • Material: Grain Cowhide Leather
  • Color: Natural
  • Thumb Design: Keystone
  • Pattern: Gunn Cut
  • Cuff Type: Slip-On
  • Wrist Strap: Adjustable Buckle
  • Usage: General Purpose, Construction, Landscaping, Farming

Applications: The Boss B81202-L Large Cowhide Leather Work Gloves are perfect for use in construction, landscaping, farming, and other heavy-duty tasks. Their durable construction and comfortable design make them an excellent choice for both professional contractors and DIY enthusiasts

Maintenance: To maintain the gloves' performance and longevity, clean them regularly with a damp cloth and mild soap. Avoid using harsh chemicals or abrasive cleaners that could damage the leather. Store the gloves in a cool, dry place when not in use.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.