Shop WEST CHESTER PROTECTIVE GEAR
See all product information
Create Account
Industrial Protective Apron, Vinyl, White, 45 in
- Mfr # UUW-45
- Zoro # G308621126
product price:Â
$
3.49
/ea
Sold in multiples of 12 for
$41.88
Key Features
Color
White
Material
Vinyl
Width
35 in
Overall Length
45 in
Thickness
6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UUW-45
- Zoro #
- G308621126
- UPC #
- 20662909802297
- Country of Origin
- China
Dimensions
- Width
- 35 in
- Overall Length
- 45 in
- Thickness
- 6 mil
Details
- Item
- Industrial Protective Apron
- Color
- White
- Material
- Vinyl
- Closure Type
- Drawstring
Description
Super tough 13 ounce PVC resists a wide range of chemicals, oils, grease etc. Absorbent nylon scrim lining increases comfortHighly visible yellow with metal grommets Sold in package quantity of 12, priced per each apron.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.