Shop WEST COAST WHEEL ACCESSORIES
Create Account
W5814STB 8 Lug Wheel Installation Kit
- Mfr # WCW-W5814STB
- Zoro # G304017459
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCW-W5814STB
- Zoro #
- G304017459
- UPC #
- 813236018196
- Country of Origin
- China
Description
Features
- Lug count per wheel - 8 lug kit
- Thread size - 14 x 1.5
- Seat type - 60 degree conical
- Design - Acorn extra long
- Head type - Truck spline
- Color - Black
- Overall length - 1.9 in.
- Wrench size - 21 mm./ 22 mm.
- Number of valve stems - 4
- Includes lug nut installation tool - Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.