Sink Deck Disposal Air Switch with Flush Button and Dual Outlet Box, Matte Black
Mfr # ASB-2B3-62
Zoro # G101993123
Key Features
Specifications
Product Information
- MFR #
- ASB-2B3-62
- Zoro #
- G101993123
- UPC #
- 747028199902
- Country of Origin
- Taiwan, Province of China
Details
- Material of Construction
- Brass
- Includes
- 6 foot hosing
- Special Information
- Eliminates shock hazard for safe disposal operation
- Color/Finish
- Black
- Item
- Garbage Disposal Air Switch
- Finish
- Matte Black
Description
Use this Westbrass Air Switch with ANY brand of garbage disposal unit to protect the user from electrical shock. Sturdily constructed, it securely mounts to the switching unit with an air hose. A pulse of air starts the disposal running while shutting off the second outlet. A second pulse makes the disposal stop, and reactivates the second outlet. System is perfectly designed for a combination of instant hot water dispensers and disposal packages. Available in a variety of stylish finishes, empowering you to perfectly match your air switch kit with your existing faucet, kitchen hardware, and unique style, ensuring a cohesive and polished look that elevates your kitchen's aesthetic. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- Dual outlet socket (120V) module design featuring an always-on power outlet that enables effortless connection of additional devices such as water purifiers and dishwashers, streamlining your kitchen's functionality and efficiency
- Easy to install, requiring no tools and fitting seamlessly into standard sink holes with diameters between 1-1/4 inch and 1-3/4 inch. If needed, simply drill a custom hole for a precise fit
- Premium 3 inch brass button is designed to complement any countertop, effortlessly accommodating varying thicknesses (up to 2-1/2 inch) and materials including: granite, marble, quartz, and stainless steel, ensuring a flawless and seamless joining
- Kit is universally compatible with all garbage disposal brands, ensuring a hassle-free setup
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.